Skip Content
C-FACE REDUCER,56C/140TC,5 TO1RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C/140TC,5 TO1RATIO

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XJC5
  • Mfr. Model # 3XJC5
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.25 lbs

Technical Specs

  • Finish White Epoxy Coating System
  • Item C-Face Speed Reducer
  • Nominal Output RPM 345
  • Number of Stages 1
  • Duty Washdown
  • Mounting Universal
  • Input RPM 1725
  • Nominal Ratio 5:1
  • Rotation Reversible
  • Max. Input HP 3
  • Lubrication Mobil Glygoyle(R) 460
  • Shaft Orientation Right Angle
  • Dimension B 5.250"
  • Frame 56C/140TC
  • Dimension A 2.380"
  • Dimension C 2.000"
  • Dimension D 4.130"
  • Dimension F 2.19"
  • Dimension H 42437
  • Dimension L 3.44"
  • Dimension M 4.060"
  • Reducer Model No. E20MWSS
  • Bore Dia. 1-7/16"
  • Output Shaft Dia. 1-7/16"
  • Output Shaft Height 2-1/8"
  • Dimension G 0.63"
  • Overhung Load 1265 lb.
  • Output Torque @ 2 HP 345 in-lbs
  • Output Torque @ 3 HP 518 in-lbs
  • Max. Output Torque 518 in.-lb.
  • Solid/Hollow Output Shaft Hollow
  • Worm Center Distance 2.00"
  • Speed Reducer Type C-Face
  • Output Torque @ 1 HP 173 in.-lb.
  • Output Torque @ 1.5 HP 259 in-lbs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List