Skip Content
C-FACE REDUCER,56C/140TC,5 TO 1 RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C/140TC,5 TO 1 RAT

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAX5
  • Mfr. Model # 4GAX5
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.38 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 345
  • Duty Washdown
  • Input RPM 1725
  • Mounting Universal
  • Rotation Reversible
  • Nominal Ratio 5:1
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 3
  • Dimension B 5.250"
  • Housing Material Cast Iron
  • Frame 56C/140TC
  • Dimension A 2.380"
  • Dimension D 4.130"
  • Dimension C 2.000"
  • Dimension H 42437
  • Dimension L 3.44"
  • Reducer Model No. E20MWNS
  • Bore Dia. 1"
  • Overhung Load 572 lb.
  • Worm Center Distance 2.00"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1 HP 173 in.-lb.
  • Output Torque @ 1.5 HP 259 in-lbs
  • Output Torque @ 3 HP 518 in-lbs
  • Dimension F 2.19"
  • Dimension G 0.56"
  • Max. Output Torque 518 in.-lb.
  • Output Torque @ 2 HP 345 in-lbs
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List