Skip Content
C-FACE REDUCER,56C/140TC,30 TO1 RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C/140TC,30 TO1 RAT

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAU4
  • Mfr. Model # 4GAU4
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.45 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Nominal Output RPM 58
  • Number of Stages 1
  • Input RPM 1725
  • Duty Washdown
  • Mounting Universal
  • Rotation Reversible
  • Nominal Ratio 30:1
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 2
  • Dimension B 6.620"
  • Housing Material Cast Iron
  • Frame 56C/140TC
  • Dimension C 3.000"
  • Dimension A 3.500"
  • Dimension D 6.500"
  • Dimension F 2.75"
  • Dimension L 4.63"
  • Bore Dia. 1-3/8"
  • Reducer Model No. E30MWNS
  • Overhung Load 1350 lb.
  • Dimension G 0.75"
  • Dimension H 41276
  • Worm Center Distance 3.00"
  • Gear Type Worm
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 3-1/2"
  • Output Torque @ 2 HP 1,937 in-lbs
  • Output Torque @ 1 HP 969 in.-lb.
  • Output Torque @ 1.5 HP 1,492 in-lbs
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 1,937 in.-lb.
  • Speed Reducer Type C-Face

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list