C-FACE REDUCER,56C/140TC,20 TO1 RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE REDUCER,56C/140TC,20 TO1 RAT

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XJC7
  • Mfr. Model # 3XJC7
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.38 lbs

Technical Specs

  • Finish White Epoxy Coating System
  • Item C-Face Speed Reducer
  • Nominal Output RPM 86
  • Number of Stages 1
  • Duty Washdown
  • Mounting Universal
  • Rotation Reversible
  • Nominal Ratio 20:1
  • Input RPM 1725
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1
  • Dimension B 5.250"
  • Frame 56C/140TC
  • Dimension A 2.380"
  • Dimension C 2.000"
  • Dimension D 4.130"
  • Dimension F 2.19"
  • Dimension M 4.060"
  • Dimension H 42437
  • Dimension G 0.63"
  • Dimension L 3.44"
  • Overhung Load 1345 lb.
  • Bore Dia. 1-7/16"
  • Reducer Model No. E20MWSS
  • Worm Center Distance 2.00"
  • Output Torque @ 1 HP 650 in-lbs
  • Output Shaft Height 2-1/8"
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-7/16"
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 650 in.-lb.
  • Output Torque @ 3/4 HP 488 in-lbs
  • Single/Double Output/Universal Double Output
  • Output Torque @ 1/2 HP 325 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list