Skip Content
C-FACE REDUCER,56C/140TC,15 TO 1 RA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C/140TC,15 TO 1 RA

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAW3
  • Mfr. Model # 4GAW3
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.65 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Black Epoxy Coating System
  • Nominal Output RPM 115
  • Input RPM 1725
  • Duty Washdown
  • Number of Stages 1
  • Mounting Universal
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Nominal Ratio 15:1
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 5
  • Housing Material Cast Iron
  • Dimension B 6.620"
  • Frame 56C/140TC
  • Dimension C 3.000"
  • Dimension D 6.500"
  • Dimension A 3.500"
  • Dimension F 2.75"
  • Dimension L 4.63"
  • Reducer Model No. E30MWNS
  • Bore Dia. 1-3/8"
  • Overhung Load 1350 lb.
  • Worm Center Distance 3.00"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 3-1/2"
  • Output Torque @ 1.5 HP 763 in-lbs
  • Output Torque @ 3 HP 1,525 in-lbs
  • Output Torque @ 2 HP 1,017 in-lbs
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 2,542 in.-lb.
  • Output Torque @ 5 HP 2,542 in-lbs
  • Dimension H 41276
  • Dimension G 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list