C-FACE REDUCER,56C/140TC,15 TO 1 RA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE REDUCER,56C/140TC,15 TO 1 RA

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAV9
  • Mfr. Model # 4GAV9
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.3 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Nominal Output RPM 115
  • Duty Washdown
  • Number of Stages 1
  • Input RPM 1725
  • Nominal Ratio 15:1
  • Mounting Universal
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Rotation Reversible
  • Max. Input HP 1-1/2
  • Dimension B 5.250"
  • Housing Material Cast Iron
  • Frame 56C/140TC
  • Dimension A 2.380"
  • Dimension C 2.000"
  • Dimension D 4.130"
  • Dimension F 2.19"
  • Dimension G 0.56"
  • Dimension L 3.44"
  • Dimension H 42437
  • Bore Dia. 1"
  • Overhung Load 650 lb.
  • Reducer Model No. E20MWNS
  • Worm Center Distance 2.00"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1 HP 499 in-lbs
  • Max. Output Torque 749 in.-lb.
  • Output Torque @ 1.5 HP 749 in-lbs
  • Output Torque @ 3/4 HP 375 in-lbs
  • Output Torque @ 1/2 HP 250 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list