Skip Content
C-FACE CLUTCH, TORQUE 30 FT-LB, 90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE CLUTCH, TORQUE 30 FT-LB, 90

WARNER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBL6
  • Mfr. Model # 2DBL6
  • UNSPSC # 26111909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.56 lbs

Technical Specs

  • Amps Holding -
  • Coil Volts -
  • Application -
  • Features -
  • Finish Black Paint
  • Includes Mounting Hardware
  • Inrush Amps -
  • For Use With NEMA C-Face Motor/Reducer
  • Item Clutch
  • Max. Bore (In.) -
  • Length (In.) 6-3/4
  • Max. HP @ 3450 RPM -
  • Power Lead Length (In.) 30
  • Phase -
  • Max. HP @ 1725 RPM -
  • Shaft Dia. (In.) 5/8
  • Type C-Face
  • Voltage @ 50 Hz -
  • Voltage (DC) 90
  • Static Torque (Ft.-Lb.) 30
  • Duty -
  • Enclosure Vented
  • Ambient (C) -
  • Width (In.) 6-3/4
  • Function -
  • Hz -
  • Max. RPM 3600
  • NEMA/IEC Frame 56C
  • Series UM-100
  • Service Factor -
  • Mounts On NEMA C-Face Motor or Between Motor and Reducer
  • Agency Compliance UL/CSA
  • Voltage @ 60 Hz -
  • Converts -
  • Lever Type -
  • Keyseat Size (In.) -
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list