C-FACE BRAKE, TORQUE 16 FT-LB, 24 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE BRAKE, TORQUE 16 FT-LB, 24 D

WARNER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBN2
  • Mfr. Model # 2DBN2
  • UNSPSC # 26111909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Application -
  • Amps Holding -
  • Coil Volts -
  • Features -
  • Finish Black Paint
  • For Use With NEMA C-Face Motor/Reducer
  • Inrush Amps -
  • Includes Mounting Hardware
  • Item Brake
  • Length (In.) 5-3/16
  • Max. Bore (In.) -
  • Max. HP @ 1725 RPM -
  • Max. HP @ 3450 RPM -
  • Phase -
  • Shaft Dia. (In.) 5/8
  • Power Lead Length (In.) 30
  • Type C-Face
  • Static Torque (Ft.-Lb.) 16
  • Voltage @ 50 Hz -
  • Width (In.) 6-3/4
  • Voltage (DC) 24
  • Ambient (C) -
  • Duty -
  • Max. RPM 3600
  • Enclosure Vented
  • Hz -
  • Function -
  • Series EM-50
  • Service Factor -
  • NEMA/IEC Frame 56C
  • Mounts On NEMA C-Face Motor or Between Motor and Reducer
  • Agency Compliance UL/CSA
  • Voltage @ 60 Hz -
  • Converts -
  • Keyseat Size (In.) -
  • Lever Type -
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list