Skip Content
C-CLAMP WITH SWIVEL PADS 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP WITH SWIVEL PADS 6IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT269XL
  • Mfr. Model # 269XL
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Number of Pieces 1
  • Item C-Clamp
  • Swivel Pad Yes
  • Nominal Clamp Size 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking C-Clamps
  • Overall Clamp Length 6-1/2"
  • Material Steel
  • Locking Mechanism Release Lever
  • Finish Black Epoxy
  • Standards Federal Specification GGG-W-00649
  • Screw Mechanism Adjusts Clamping Pressure
  • Clamping Force Not Rated
  • Jaw Width 3/4"
  • Throat Depth 2-1/4"
  • Max. Opening 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list