Skip Content
C-CLAMP STYLE 100 CARRIAGE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

C-CLAMP STYLE 100 CARRIAGE 8IN

PONY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADC108
  • Mfr. Model # 108
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Swivel Pad Steel
  • Item C-Clamp
  • Body Material Steel
  • Body Colour Gray
  • Throat Depth 2-3/4"
  • Body Finish Powder Coated
  • Max. Opening 8"
  • Duty Rating Extra Heavy Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Throat Shape Square
  • Spindle Finish Black Oxide
  • Min. Opening 4"
  • Clamping Pressure 12,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list