C-CLAMP STYLE 100 CARRIAGE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP STYLE 100 CARRIAGE 12IN

PONY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADC112
  • Mfr. Model # 112
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Body Colour Gray
  • Max. Opening 12"
  • Throat Depth 2-15/16"
  • Duty Rating Extra Heavy Duty
  • Spindle Material Steel
  • Min. Opening 8"
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 15,000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list