Skip Content
C-CLAMP STYLE 100 CARRIAGE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP STYLE 100 CARRIAGE 10IN

PONY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADC110
  • Mfr. Model # 110
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Swivel Pad Steel
  • Item C-Clamp
  • Body Material Steel
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 10"
  • Throat Depth 2-7/8"
  • Spindle Material Steel
  • Duty Rating Extra Heavy Duty
  • Anvil Shape Flat
  • Min. Opening 6"
  • Throat Shape Square
  • Spindle Finish Black Oxide
  • Clamping Pressure 13,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list