C-CLAMP,LIGHT DUTY,8 IN,3 3/8 IN TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,LIGHT DUTY,8 IN,3 3/8 IN TH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LAZ4
  • Mfr. Model # 2LAZ4
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 3.365 lbs

Product Details

Cast carriage clamp. Ductile iron frames. Black oxide coated steel spindles. Smooth pad and anvil. Powder coated finish. 3-3/8 inch throat depth.

Technical Specs

  • Swivel Pad Yes
  • Body Material Cast Carriage
  • Throat Depth 3-3/8"
  • Item C-Clamp
  • Duty Rating Light Duty
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 8"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 1,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list