Skip Content
C-CLAMP,LIGHT DUTY,3 IN,1 3/8 IN TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,LIGHT DUTY,3 IN,1 3/8 IN TH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUJ6
  • Mfr. Model # 2HUJ6
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.54 lbs

Product Details

Zinc plated spindles. Ductile iron frames. Smooth pad and anvil. Powder coated finish. Swivel pad. 1-3/8 inch throat depth.

Technical Specs

  • Body Material Drop Forged Steel
  • Throat Depth 1-3/8"
  • Item C-Clamp
  • Swivel Pad Yes
  • Duty Rating Light Duty
  • Throat Shape Standard
  • Anvil Shape Flat
  • Body Finish Powder Coated
  • Body Colour Gray
  • Max. Opening 3"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Zinc Plated
  • Clamping Pressure 1,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list