Skip Content
C-CLAMP,LIGHT DUTY,1 IN,1-1/2 DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,LIGHT DUTY,1 IN,1-1/2 DEEP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D505
  • Mfr. Model # 10D505
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.25 lbs

Product Details

Drop dorged clamp. Forged steel frames. Black oxide spindles. Powder coated finish. Black colour. Pad smooth. 1-1/2 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Body Material Drop Forged Steel
  • Swivel Pad Yes
  • Duty Rating Regular Duty
  • Throat Depth 1-1/2"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Colour Black
  • Body Finish Powder Coated
  • Max. Opening 1"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list