Skip Content
C-CLAMP,LIGHT,1-1/4 IN,1-1/4 IN DEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,LIGHT,1-1/4 IN,1-1/4 IN DEE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D506
  • Mfr. Model # 10D506
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.2 lbs

Product Details

Drop dorged clamp. Forged steel frames. Black oxide spindles. Powder coated finish. Black colour. Pad smooth. 1-1/4 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Swivel Pad Yes
  • Body Material Drop Forged Steel
  • Throat Depth 1-1/4"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Duty Rating Regular Duty
  • Body Finish Powder Coated
  • Body Colour Black
  • Max. Opening 1-1/4"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list