Skip Content
C CLAMP HIGH VIZ 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C CLAMP HIGH VIZ 12IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HARH412CS
  • Mfr. Model # H412CS
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Drop Forged Steel
  • Swivel Pad Copper
  • Standards OSHA Safety Color Standard #1910.144
  • Body Colour High Visibility Yellow
  • Body Finish Powder Coated
  • Max. Opening 12"
  • Throat Depth 5-3/4"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Copper Plated
  • Throat Shape Standard
  • Clamping Pressure 9,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list