!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
C CLAMP HIGH VIS 0IN - 4IN H404CS

C CLAMP HIGH VIS 0IN - 4IN H404CS

WILTON

C CLAMP HIGH VIS 0IN - 4IN H404CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
C CLAMP HIGH VIS 0IN - 4IN H404CS

C CLAMP HIGH VIS 0IN - 4IN H404CS

WILTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAR20483
  • Mfr. Model # 20483
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Technical Specs

  • Item C-Clamp
  • Throat Depth 2-3/4"
  • Body Material Drop Forged Steel
  • Throat Shape Standard
  • Body Colour Hi Viz Yellow
  • Body Finish Powder Coated
  • Spindle Material Steel
  • Standards Osha Safety Color Standard #1910.144
  • Max. Opening 4 in
  • Clamping Pressure 6,200 lbs.
  • Duty Rating Regular Duty
  • Anvil Shape Flat
  • Min. Opening 0"
  • Swivel Pad Copper
  • Spindle Finish Copper Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list