Skip Content
C-CLAMP,HI-VIZ YLW,4-1/4 IN,3-1/4 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,HI-VIZ YLW,4-1/4 IN,3-1/4 D

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G721
  • Mfr. Model # 18G721
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Swivel Pad Steel
  • Body Material Steel
  • Item C-Clamp
  • Standards OSHA Safety Color Standard
  • Body Colour High Visibility Yellow
  • Throat Depth 3-1/4"
  • Duty Rating Regular Duty
  • Body Finish Powder Coated
  • Spindle Material Steel
  • Max. Opening 4-1/4"
  • Min. Opening 0"
  • Anvil Shape V-Grooved
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 6,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list