Skip Content
C-CLAMP,HI-VIZ YLW,12-1/4 IN,6-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,HI-VIZ YLW,12-1/4 IN,6-5/16

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G725
  • Mfr. Model # 18G725
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Standards OSHA Safety Color Standard
  • Max. Opening 12-1/4"
  • Body Colour High Visibility Yellow
  • Body Finish Powder Coated
  • Throat Depth 6-5/16"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Min. Opening 2"
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 9,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list