C-CLAMP HEAVY-DUTY 6 - 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP HEAVY-DUTY 6 - 10

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14184
  • Mfr. Model # 14184
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Forged Steel
  • Swivel Pad Yes
  • Duty Rating Extra Heavy Duty
  • Max. Opening 10"
  • Throat Depth 2-7/8"
  • Body Colour Gray
  • Spindle Material Steel
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Min. Opening 6"
  • Throat Shape Square
  • Clamping Pressure 13,750 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list