Skip Content
C-CLAMP HEAVY-DUTY 0 - 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP HEAVY-DUTY 0 - 2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14114
  • Mfr. Model # 14114
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Max. Opening 2"
  • Body Colour Gray
  • Throat Depth 1-1/2"
  • Spindle Material Steel
  • Duty Rating Heavy-Duty
  • Anvil Shape Flat
  • Min. Opening 0"
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 7,500 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list