C-CLAMP,HD,8-1/4 IN,4-1/8 IN DEEP,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,HD,8-1/4 IN,4-1/8 IN DEEP,B

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D488
  • Mfr. Model # 10D488
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Body Material Drop Forged Steel
  • Item C-Clamp
  • Max. Opening 8-1/4"
  • Body Finish Black Phosphate
  • Swivel Pad No
  • Body Colour Black
  • Throat Depth 4-1/8"
  • Spindle Material Steel
  • Duty Rating Heavy Duty
  • Anvil Shape Flat
  • Min. Opening 0"
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 31,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list