Skip Content
C-CLAMP,HD,3-5/16 IN,2-1/2 IN DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,HD,3-5/16 IN,2-1/2 IN DEEP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D485
  • Mfr. Model # 10D485
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Drop Forged Steel
  • Swivel Pad No
  • Body Finish Black Phosphate
  • Body Colour Black
  • Throat Depth 2-1/2"
  • Max. Opening 3-5/16"
  • Duty Rating Heavy Duty
  • Anvil Shape Flat
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 16,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list