Skip Content
C-CLAMP,HD,10 IN,2-7/8 IN DEEP,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,HD,10 IN,2-7/8 IN DEEP,BLAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D478
  • Mfr. Model # 10D478
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 8.7 lbs

Product Details

Drop-forged clamp. Ultra-Force steel body material. Black oxide spindles. Black phosphate coat. Colour black. Grooved swivel pad. 2-7/8 inch throat depth.

Technical Specs

  • Anvil Shape Flat
  • Item C-Clamp
  • Swivel Pad Yes
  • Duty Rating Heavy-Duty
  • Throat Depth 2-7/8"
  • Body Material Drop Forged Steel
  • Throat Shape Standard
  • Body Colour Black
  • Body Finish Black Phosphate
  • Max. Opening 10"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 13,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list