Skip Content
C-CLAMP,HD,10-3/8 IN,4 IN DEEP,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,HD,10-3/8 IN,4 IN DEEP,BLAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D489
  • Mfr. Model # 10D489
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.1 lbs

Technical Specs

  • Body Material Drop Forged Steel
  • Item C-Clamp
  • Swivel Pad No
  • Body Colour Black
  • Body Finish Black Oxide
  • Max. Opening 10-3/8"
  • Throat Depth 4"
  • Duty Rating Extra Heavy Duty
  • Anvil Shape Flat
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Min. Opening 0"
  • Clamping Pressure 35,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list