Skip Content
C-CLAMP FORGED 800 SERIES 2IN-8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP FORGED 800 SERIES 2IN-8IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14770
  • Mfr. Model # 14770
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Max. Opening 8"
  • Body Colour Gray
  • Spindle Material Steel
  • Duty Rating Regular Duty
  • Throat Depth 3-7/16"
  • Anvil Shape Flat
  • Min. Opening 0"
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 5,200 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list