Skip Content
C CLAMP FORGED 2IN - 8IN 4408 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C CLAMP FORGED 2IN - 8IN 4408

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14400
  • Mfr. Model # 14400
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Body Colour Gray
  • Max. Opening 8"
  • Throat Depth 6"
  • Duty Rating Regular Duty
  • Min. Opening 2"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 5,900 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list