Skip Content
C CLAMP FORGED 0IN - 6IN 4406 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C CLAMP FORGED 0IN - 6IN 4406

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14375
  • Mfr. Model # 14375
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 6"
  • Throat Depth 5"
  • Duty Rating Regular Duty
  • Anvil Shape Flat
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 5,400 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list