Skip Content
C CLAMP FORGED 0IN - 4IN 4404 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C CLAMP FORGED 0IN - 4IN 4404

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14350
  • Mfr. Model # 14350
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Spindle Material Steel
  • Body Colour Gray
  • Max. Opening 4"
  • Throat Depth 4"
  • Body Finish Powder Coated
  • Duty Rating Regular Duty
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Anvil Shape Flat
  • Clamping Pressure 4,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list