C-CLAMP,EXTRA DEEP,4 IN,4 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,EXTRA DEEP,4 IN,4 IN THROAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUL5
  • Mfr. Model # 2HUL5
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 4.52 lbs

Product Details

Drop forged clamp. Hardened steel spindles, single cut Acme thread. Powder coated finish. Gray colour. Swivel pad. 4 inch throat depth.

Technical Specs

  • Duty Rating Regular Duty
  • Throat Depth 4"
  • Anvil Shape Flat
  • Body Material Drop Forged Steel
  • Swivel Pad Yes
  • Item C-Clamp
  • Throat Shape Standard
  • Max. Opening 4"
  • Body Finish Powder Coated
  • Body Colour Gray
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 4,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list