C-CLAMP,EXTRA DEEP,3 IN,2 7/16 IN T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,EXTRA DEEP,3 IN,2 7/16 IN T

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUJ9
  • Mfr. Model # 2HUJ9
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 2.15 lbs

Product Details

Regular duty, extra deep throat. Ductile iron frames. Black oxide coated steel spindles. Smooth pad and anvil. Powder coated finish. Swivel pad. 2-7/16 inch throat depth.

Technical Specs

  • Swivel Pad Yes
  • Body Material Drop Forged Steel
  • Throat Depth 2-3/8"
  • Duty Rating Regular Duty
  • Throat Shape Standard
  • Anvil Shape Flat
  • Item C-Clamp
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 3"
  • Min. Opening 0"
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Clamping Pressure 3,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list