Skip Content
C-CLAMP,COPPER,6 IN,4 1/8 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,COPPER,6 IN,4 1/8 IN THROAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUL9
  • Mfr. Model # 2HUL9
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 5.4 lbs

Product Details

Drop forged clamp. Hardened steel spindles, single cut Acme thread. Copper plated spindles. Powder coated finish. Anvil grooved. Pad serrated. 4-1/8 inch throat depth.

Technical Specs

  • Body Material Drop Forged Steel
  • Item C-Clamp
  • Swivel Pad Yes
  • Throat Depth 4-1/8"
  • Duty Rating Regular Duty
  • Anvil Shape V-Grooved
  • Spindle Finish Copper Plated
  • Throat Shape Standard
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 6"
  • Spindle Material Steel
  • Min. Opening 0"
  • Clamping Pressure 6,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list