Skip Content
C CLAMP BRINK + COTTON 0 - 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C CLAMP BRINK + COTTON 0 - 3IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR42530
  • Mfr. Model # 42530
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Body Material Cast Iron
  • Item C-Clamp
  • Swivel Pad Steel
  • Body Colour Gray
  • Body Finish Powder Coated
  • Spindle Material Steel
  • Duty Rating Light Duty
  • Max. Opening 3"
  • Throat Depth 4-1/2"
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list