Skip Content
C CLAMP BRINK + COTTON 0 - 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C CLAMP BRINK + COTTON 0 - 2-1/2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR42525
  • Mfr. Model # 42525
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Body Material Cast Iron
  • Swivel Pad Steel
  • Item C-Clamp
  • Body Colour Gray
  • Body Finish Powder Coated
  • Throat Depth 4"
  • Max. Opening 2-1/2"
  • Duty Rating Light Duty
  • Anvil Shape Flat
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list