Skip Content
C-CLAMP,BRIDGE,8-1/2 IN,3-5/8 DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,BRIDGE,8-1/2 IN,3-5/8 DEEP,

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G688
  • Mfr. Model # 18G688
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.9 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Body Finish Black Oxide
  • Swivel Pad No
  • Body Colour Black
  • Duty Rating Extra Heavy Duty
  • Max. Opening 8-1/2"
  • Spindle Material Steel
  • Throat Depth 3-5/8"
  • Min. Opening 3"
  • Anvil Shape Flat
  • Throat Shape Square
  • Spindle Finish Black Oxide
  • Clamping Pressure 31,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list