Skip Content
C-CLAMP,BRIDGE,12-3/8 IN,4-1/4 DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,BRIDGE,12-3/8 IN,4-1/4 DEEP

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G690
  • Mfr. Model # 18G690
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.45 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Body Finish Black Oxide
  • Swivel Pad No
  • Duty Rating Extra Heavy Duty
  • Throat Depth 4-1/4"
  • Body Colour Black
  • Max. Opening 12-3/8"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Min. Opening 7"
  • Throat Shape Square
  • Clamping Pressure 40,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list