Skip Content
C-CLAMP,8 IN,3 7/16 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,8 IN,3 7/16 IN THROAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUL2
  • Mfr. Model # 2HUL2
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 6.5 lbs

Product Details

Drop forged clamp. Hardened steel spindles, single cut Acme thread. Powder coated finish. Gray colour. Swivel pad. 3-7/16 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Swivel Pad Yes
  • Duty Rating Regular Duty
  • Body Material Drop Forged Steel
  • Throat Depth 3-7/16"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 8"
  • Min. Opening 0"
  • Spindle Material Steel
  • Spindle Finish Nickel Plated
  • Clamping Pressure 5,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list