Skip Content
C-CLAMP,6 IN,4-1/16 IN DEEP,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,6 IN,4-1/16 IN DEEP,ORANGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D501
  • Mfr. Model # 10D501
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Item C-Clamp
  • Swivel Pad Steel
  • Body Material Steel
  • Body Colour High Visbility Orange
  • Body Finish Powder Coated
  • Max. Opening 6"
  • Anvil Shape Flat
  • Throat Depth 4-1/16"
  • Min. Opening 0"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 6,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list