C CLAMP 540 CARRIAGE 0IN - 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C CLAMP 540 CARRIAGE 0IN - 8IN

JPW INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR22006
  • Mfr. Model # 22006
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Iron
  • Swivel Pad Steel
  • Body Finish Smooth
  • Body Colour Black
  • Max. Opening 8"
  • Throat Depth 3-1/4"
  • Spindle Material Iron
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 2,750 lbs.
  • Duty Rating Regular Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list