Skip Content
C CLAMP 540 CARRIAGE 0IN - 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C CLAMP 540 CARRIAGE 0IN - 4IN

JPW INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR22003
  • Mfr. Model # 22003
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Iron
  • Swivel Pad Steel
  • Body Colour Black
  • Throat Depth 2-1/16"
  • Max. Opening 4"
  • Body Finish Smooth
  • Anvil Shape Flat
  • Spindle Material Iron
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 2,150 lbs.
  • Duty Rating Regular Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list