C CLAMP 540 CARRIAGE 0-2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C CLAMP 540 CARRIAGE 0-2-1/2IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR22001
  • Mfr. Model # 22001
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Cast Iron
  • Swivel Pad Steel
  • Body Finish Black Oxide
  • Throat Depth 1-3/4"
  • Body Colour Black
  • Max. Opening 2-1/2"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 1,100 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list