Skip Content
C CLAMP 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

C CLAMP 4IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14142
  • Mfr. Model # 14142
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item C-Clamp
  • Body Material -
  • Swivel Pad Yes
  • Body Finish Powder Coated
  • Body Colour Gray
  • Max. Opening 4"
  • Throat Depth 2-1/4"
  • Duty Rating Extra Heavy Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Clamping Pressure 10,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list