C-CLAMP,4 IN,4 IN DEEP,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,4 IN,4 IN DEEP,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D546
  • Mfr. Model # 10D546
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.69 lbs

Technical Specs

  • Swivel Pad Steel
  • Body Material Steel
  • Item C-Clamp
  • Max. Opening 4"
  • Body Finish Powder Coated
  • Body Colour Black
  • Throat Depth 4"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Min. Opening 0"
  • Anvil Shape Flat
  • Spindle Finish Copper Plated
  • Throat Shape Standard
  • Clamping Pressure 4,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list