Skip Content
Discontinued with Replacement
C-CLAMP,4 IN,2-1/8 IN DEEP,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP,4 IN,2-1/8 IN DEEP,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D511
  • Mfr. Model # 10D511
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 2.57 lbs
Suggested Replacement Product
C-CLAMP,4 IN,2 1/16 IN THROAT

Price: NA

Product Details

Cast carriage clamp. Ductile iron body material. Black oxide spindles. Powder coated finish. Colour black. Smooth swivel pad. 2-1/8 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Duty Rating Regular Duty
  • Body Material Cast Carriage
  • Throat Depth 2-1/8"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Swivel Pad Yes
  • Body Colour Black
  • Body Finish Powder Coated
  • Max. Opening 4"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 2,150 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list