C-CLAMP,3 IN,2-7/16 IN DEEP,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,3 IN,2-7/16 IN DEEP,ORANGE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D498
  • Mfr. Model # 10D498
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Max. Opening 3"
  • Body Colour High Visbility Orange
  • Throat Depth 2-7/16"
  • Anvil Shape Flat
  • Min. Opening 0"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 3,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list