C-CLAMP,3 IN,2-7/16 IN DEEP,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,3 IN,2-7/16 IN DEEP,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D540
  • Mfr. Model # 10D540
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Technical Specs

  • Body Material 40Cr
  • Item C-Clamp
  • Swivel Pad Carbon Steel
  • Body Colour Black
  • Body Finish Powder Coated
  • Max. Opening 3"
  • Spindle Material Steel
  • Throat Depth 2-7/16"
  • Duty Rating Regular Duty
  • Anvil Shape Flat
  • Throat Shape Standard
  • Spindle Finish Copper Plated
  • Min. Opening 0"
  • Clamping Pressure 2,880 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list