C-CLAMP,3 IN,1 7/8 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,3 IN,1 7/8 IN THROAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUN2
  • Mfr. Model # 2HUN2
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 1.55 lbs

Product Details

Cast carriage clamp. Hardened steel spindles, single cut Acme thread. Anvil smooth. Powder coated finish. Pad smooth. 1-7/8 inch throat depth.

Technical Specs

  • Body Material Cast Carriage
  • Item C-Clamp
  • Duty Rating Regular Duty
  • Swivel Pad Yes
  • Throat Depth 1-7/8"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Finish Powder Coated
  • Max. Opening 3"
  • Body Colour Gray
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Nickel Plated
  • Clamping Pressure 1,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list