Skip Content
C-CLAMP,3 IN,1-5/8 IN DEEP,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,3 IN,1-5/8 IN DEEP,BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D644
  • Mfr. Model # 10D644
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Swivel Pad Steel
  • Item C-Clamp
  • Body Material Drop Forged Steel
  • Body Colour Blue
  • Body Finish Powder Coated
  • Max. Opening 3"
  • Duty Rating Regular Duty
  • Throat Depth 1-5/8"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Galvanized
  • Throat Shape Standard
  • Clamping Pressure 770 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list