Skip Content
C-CLAMP 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP 24IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT268XL
  • Mfr. Model # 268XL
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • Item C-Clamp
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking C-Clamps
  • Nominal Clamp Size 24"
  • Overall Clamp Length 24-3/8"
  • Finish Black Epoxy
  • Material Steel
  • Locking Mechanism Release Lever
  • Standards Federal Specification GGG-W-00649
  • Screw Mechanism Adjusts Clamping Pressure
  • Clamping Force Not Rated
  • Jaw Width 15/32"
  • Throat Depth 15-1/2"
  • Max. Opening 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list